Beli Pneumatic Barrel Pump di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Pompa Oli Pneumatik
    Mulai

    Rp6.899.900

    KRISBOW Pompa Oli Pneumatik
    atribut:
    • Compression Ratio: 5 : 1
    • Air Inlet Connection Ø (inch): 1/4 Quick Plug
    • Oil Outlet Connection Ø (inch): 1/2 Quick Plug
    • Air Inlet Pressure (bar): 6-8
    • Output Pressure (Bar): 30-40
    • Suittable for (kg): 220 trade Drum
    • Air Consumption (L/m): 330
    • Dimensions (LxØ) (mm): 1200x100
    • Relative Capacity (L/m): 14
    • Suction Tube Length (mm): 940
    • Ø Suction Tube (mm): 42
  2. Koshin Hand Drum Pump (Pompa Drum Oli/Pompa Minyak)
    Mulai

    Rp2.499.900

    Koshin Hand Drum Pump (Pompa Drum Oli/Pompa Minyak)
    Deskripsi:
    These rotary barrel pumps are compact and lightweight. Koshin barrel pumps are most suited for dispensing oils from large drums to small volume containers. They can be used for kerosene, diesel fuel and oil.
  3. Sellery Hand Pump (Pompa Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp299.900

    Sellery Hand Pump (Pompa Tangan)
    Deskripsi:
    > 1 1/4 x 20 Inch steel barrel with nickle plated> With tank> 22 Inch hose with quick release chuck
    atribut:
    • Material: nickel plated steel barrel (1.1/4x20 inch)
    • Hose: 22 inch with quick release chuck
  4. TSURUMI PUMP Pump Submersible (Pompa Celup)
    Mulai

    Rp4.599.900

    TSURUMI PUMP Pump Submersible (Pompa Celup)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjir
  5. JTC Pneumatic Operated Oil Pump
    Mulai

    Rp14.999.900

    JTC Pneumatic Operated Oil Pump
    atribut:
    • Capacity: 200 L
  6. Kennedy Hand Drum Pump
    Mulai

    Rp1.299.900

    Kennedy Hand Drum Pump
    atribut:
    • Compatible Fluid: Diesel, Oil, Petrol, Water
    • Pump Type : Rotary Pump
    • Size (ml): 250
    • Suction Tube Length (mm): 980
    • Suitable for Containers (L): 205
  7. JTC Pneumatic Operated Grease Pump (Pistol Gemuk)
    Mulai

    Rp19.999.900

    JTC Pneumatic Operated Grease Pump (Pistol Gemuk)
    Deskripsi:
    - Suits grease 00#-2# of original 50 gallons pack of worldwide brands.- There are two independent & separate cycle systems of pump out there, which prevents air- compressor-exhaust moisture from getting to the grease inside thebarrel and deteriorating its quality. - Applicable: All sorts of machinery, vehicles, airplanes, ships, etc.
    atribut:
    • Air Input Pressure (bar): 4 to 9 (60 to 130psi)
    • Capacity (L): 200
    • Delivery Ratio (cc/s): 30
    • Grease Output Pressure (bar): 180 to 405 (2700 to 5850psi)
    • Hose Length (ft): 20
    • Pressure Ratio: 5 : 1
  8. Yamoto Steel Lever Pump
    Mulai

    Rp1.099.900

    Yamoto Steel Lever Pump
    Deskripsi:
    Steel Lever Pump. Size:300ml
    atribut:
    • Size (ml): 300
  9. monotaro Manual Kerosene Pump
    Rating:
    100% of 100
    (2)
    Mulai

    Rp21.900

    monotaro Manual Kerosene Pump
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Material: Polyethylene
    • Overall Length (mm): About 550
    • Hose Length (mm): About 550
    • Discharge amount: About 6.5L/min
    • how to use: Turn the cap to the right when refueling, and turn the cap to the left to stop.
    • Liquid used: kerosene
    • Applicable Container Inner Diameter (Ø mm): 50
  10. Lion Star Hand Drum Pump
    Rating:
    100% of 100
    (3)
    Mulai

    Rp29.900

    Lion Star Hand Drum Pump
    atribut:
    • Dimensions (mm): H 580
    • Packing Dimensions (mm): 645 x 325 x 855
    • Volume (m³): 0.179
  11. monotaro Manual Drum Pump for Acid Resistant, Made Of PE (Pompa Drum Manual/Tangan)
    Mulai

    Rp229.900

    monotaro Manual Drum Pump for Acid Resistant, Made Of PE (Pompa Drum Manual/Tangan)
    Deskripsi:
    The pump for sorting and supply work of liquid chemicals.
    atribut:
    • Hose Length (mm): 1200
    • Suction pipe diameter (mm): 25.5
    • Material: PE (polyethylene)
    • Overall Length (mm): 1150
    • Discharge Diameter (Ø mm): 22.5
    • Discharge Rate (L/minute): approx. 21
  12. ASANO Hand Drum Pump
    Rating:
    100% of 100
    (2)
    Mulai

    Rp60.900

    ASANO Hand Drum Pump
    atribut:
    • Components: Polyethylene
  13. AQUA SYSTEM Hand Drum Pump (Pompa Oli)
    Mulai

    Rp3.199.900

    AQUA SYSTEM Hand Drum Pump (Pompa Oli)
    Deskripsi:
    -Manually-rotating type drum pump for kerosene and light oil. -Kerosene, fuel oil, A fuel oil, and oil.
  14. Wilo Chemical Transfer Pump
    Rating:
    90% of 100
    (2)
    Mulai

    Rp3.699.900

    Wilo Chemical Transfer Pump
    atribut:
    • Voltage (V): 1-230
    • Frequency (Hz): 50
  15. PULSAFEEDER Dosing Pump Chem Tech 100
    Mulai

    Rp5.399.900

    PULSAFEEDER Dosing Pump Chem Tech 100
    Deskripsi:
    PULSAFEEDER memiliki range produk Dosing Pump (Pompa Kimia) Chem Tech 100 yang lengkap dengan kapasits dari 0.47-4.7 LPH kuat dan teruji biasa digunakan untuk oil and gas, industri kimia, dan pengolahan air
    atribut:
    • Pressure (bar): 7.0
    • Frequency (Hz): 50
    • Material: PP/HYP/Ceramic
    • Voltage (V AC): 230
  16. Shimizu Water Pump PS Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp549.900

    Shimizu Water Pump PS Series
    Deskripsi:
    Jet pump sumur dangkal Shimizu hemat energi listrik memiliki kapasitas max 31lpm-60lpm, daya hisap max 9m, pekarangan, taman, gedung, dan rumah sangat cocok dengan tipe pompa ini.
  17. MultiPro Hand Drum Pump (Pompa Drum Oli/Pompa Minyak)
    Mulai

    Rp369.900

    MultiPro Hand Drum Pump (Pompa Drum Oli/Pompa Minyak)
    Deskripsi:
    • For Auto, Farm, Marine and lndustdaI Use • Heavy Duty & nick Steel Pipe • K nurled BareI for Non-Slip Grip • Include 12" Flexible Hose, 6" Extension and Coupler • 6000 - 8000 PSI
    atribut:
    • Size (mm): 130
Daftar Harga Pneumatic Barrel Pump Terbaru March 2026
KRISBOW Pompa Oli PneumatikRp6.899.900
Koshin Hand Drum Pump (Pompa Drum Oli/Pompa Minyak)Rp2.499.900
Sellery Hand Pump (Pompa Tangan)Rp299.900
TSURUMI PUMP Pump Submersible (Pompa Celup)Rp4.599.900
JTC Pneumatic Operated Oil PumpRp14.999.900
Kennedy Hand Drum PumpRp1.299.900
JTC Oil Pneumatic Liquid Pump (Peralatan Oli)Rp5.399.900
JTC Pneumatic Operated Grease Pump (Pistol Gemuk)Rp19.999.900
Yamoto Steel Lever PumpRp1.099.900
Koshin Pompa Drum ListrikRp659.900

Data diperbarui pada 21/03/2026 (Harga belum termasuk PPN)